Shop All Kitchen Sinks
Just Manufacturing
Drop-In Sink, 3 Hole, Stainless steel Finish
Mfr # DL2243A3-J
Zoro # G8636722
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Overall Length 43"
- No. of Bowls 2
- Overall Width 22"
- Overall Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # DL2243A3-J
- Zoro # G8636722
- UPC # 671035212739
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 43" |
Overall Width | 22" |
Overall Height | 7-1/2" |
Bowl Depth | 7-1/2" |
Bowl Size | 19" x 16" |
Manufacturers Warranty Length | 7 yr |
Faucet Hole Dia. | 1 1/2 in |
Bowl Length | 19 in |
Bowl Width | 16 in |
Description
Drop-In Sink with Faucet Ledge, Bowl Depth 7 1/2 in, Rectangular, Bowl Size 19 in x 16 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Satin Blend, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 2, Number of Faucet Holes 3, Overall Height 7 1/2 in, Overall Length 43 in, Overall Width 22 in, Just Manufacturing, Stylist Group Series, Stainless Steel, Sink Type Kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss 4-Bolt Clamp, 2 to 2-8/64 in Nominal, Iron Band, Domestic (212)
- DIXON Legris by Push-In Elbow with Gasket, #10-32 x 1/4 in Nominal, Straight MNPT x Tube, 290 psi Pressur (31095620)
- BESTCARE Smoky Granite, Four Station Sink, Lavatory System (3644-0015)
- ZORO SELECT Adapter, 2 In, S x FPT, 1360 PSI (6503 2)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA2219A553-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL2225A3-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (UDADA1832A55-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL1815A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- NANTUCKET SINKS 33 Inch Farmhouse Fireclay Sink with Waves Apron (FCFS3320S-W-Waves)
- Just Manufacturing Kitchen Sinks