Shop All Kitchen Sinks
Just Manufacturing
Drop-In Classroom Sink Package, 4 Hole, Stainless steel Finish
Mfr # CRAADA1931A554-J
Zoro # G8636774
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Overall Length 31"
- Overall Width 19"
- No. of Bowls 1
- Overall Height 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # CRAADA1931A554-J
- Zoro # G8636774
- UPC # 671035782867
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31" |
Overall Width | 19" |
Overall Height | 5-1/2" |
Bowl Depth | 5-1/2" |
Bowl Size | 22" x 16" |
Faucet Hole Dia. | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 16 in |
Bowl Length | 22 in |
Water Inlet Connection Size | 1/2 in |
Description
Classroom Sink, ADA Compliance Yes, Bowl Depth 5 1/2 in, Rectangular, Bowl Size 22 in x 16 in, CEC Compliant, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Body Material Stainless Steel, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Single Manual Handle, Gooseneck, Satin Blend, Flow Rate 1.8 gpm, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Number of Stations 1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Remote Lever Handle, Residential / Commercial 2 Hole Faucet Hole Cover, 1-3/4"x1-3/4"x1-3/4" (LK3000CR)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 50 Ft (NNR-5-040-0050)
- RINNAI 2/4 Cd Vertical Starter Adaptor Pptl (227413)
- KOHLER Bardon High-Efficiency Urinal (Heu), (4991-ET-96)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (USADA1824A55-J)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (UDADA1832A55-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL2225A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA2219A553-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL2233A3-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- RUVATI 45-inch Workstation Two-Tiered Ledge Kitchen Sink Drop-in Topmount 16 Gauge Stainless Steel (RVH8433)
- Just Manufacturing Kitchen Sinks