Shop All Kitchen Sinks
Just Manufacturing
Drop-In Classroom Sink, Drop-In Mount, 2 Hole, Stainless steel Finish
Mfr # CRAADA1725A55LM-J
Zoro # G6631326
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Gauge 18
- Mounting Type Drop-In
- Overall Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # CRAADA1725A55LM-J
- Zoro # G6631326
- UPC # 671035184883
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 17" |
Overall Width | 25" |
Overall Height | 5-1/2" |
Bowl Depth | 5-1/2" |
Bowl Size | 14" x 16" |
Manufacturers Warranty Length | 1 yr. |
Faucet Hole Dia. | 1-1/2" |
Bowl Length | 16 in |
Bowl Width | 16 in |
Description
Drop-In Classroom Sink, Bowl Depth 5 1/2 in, Square, Bowl Size 16 in x 16 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Satin Blend, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 2, Overall Height 5 1/2 in, Overall Length 17 in, Overall Width 25 in, Just Manufacturing, Academic Group Series, Stainless Steel, Sink Type Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Pres Flo Lav Drain, w/Overflow, 1-1/4 In (800-PF-BRS-CP)
- B & K/MUELLER INDS(IMPORT) 1" Galv Tee (510-605HN)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 4" L (ZUSA-PF-1424)
- CHERNE Test Ball Plug, Pneumatic, 8 In (262080)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (UDADA1832A55-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL1921A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA2219A553-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL1815A3-J)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath COL710 Stainless Steel Colander For Sru311710 (COL710)
- Just Manufacturing Kitchen Sinks