Shop All Bathroom Sinks
Just Manufacturing
Corner Bathroom Sink, Wall, 12-3/4 In. L
Mfr # A35929-1-J
Zoro # G6490224
product price: $1,485.99
/ea
Free Shipping & Returns
$1,485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # A35929-1-J
- Zoro # G6490224
- UPC # 671035832517
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 12 3/4 in |
Overall Width | 12 3/4 in |
Overall Height | 9 in |
Bowl Size | 10 in x 10 in |
Bowl Depth | 5 in |
Faucet Hole Dia. | 1 1/2 in |
Back Splash Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 10 in |
Water Inlet Connection Size | 3/8 in |
Side Splash Height | 4 in |
Bowl Width | 10 in |
Description
Corner Bathroom Sink, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 5 in, Circular, Bowl Size 10 in x 10 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 18 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 9 in, Overall Length 12 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 100 Ft (2VDP7)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3-1/2" (T34350)
- TOTO Piedmont, Vertical Spray, Bidet Bone (BT500B#03)
- SLOAN Inner CoverRepair Kit, Use with G2 Models (EBV1010A)
- KOHLER Bryant Oval Self-Rimming Lavatory Wit (2699-1-0)
- NOVATTO DISTORTO Glass Vessel Bathroom Sink (NOHP-G027)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-NY)
- CASTELLO USA Juniper 48” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-48)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs Single Hole, WhiteBrushed Brass (KVPB24187W1BB)
- CASTELLO USA Serenity 72" Solid Surface Vanity Top in White with No Faucet Hole (CB-GM-2066-72-NH)
- KOHLER Hudson 20" X 18" Wall-Mount/Conceale (2867-0)
- Just Manufacturing Bathroom Sinks