Shop All Kitchen Sinks
This Product is Discontinued
Just Manufacturing
Classroom Sink Package, Wall Mount, 4 Hole, Stainless steel Finish (Discontinued)
Mfr # CWH2524
Zoro # G7195097
Free Shipping & Returns
This Product is Discontinued
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Gauge 16
- Mounting Type Wall
- Overall Length 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # CWH2524
- Zoro # G7195097
- UPC # 671035840048
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 24" |
Overall Height | 24" |
Bowl Depth | 6" |
Bowl Size | 16" x 14" |
Manufacturers Warranty Length | 1 yr. |
Back Splash Height | 4" |
Faucet Hole Dia. | 1-1/4" |
Bowl Width | 14 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 16 in |
Description
Classroom Sink, ADA Compliance Yes, Back Splash Height 4 in, Bowl Depth 6 in, Rectangular, Bowl Size 16 in x 14 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Single Hole, Dual Manual Handle, Gooseneck, Satin, Flow Rate 1.5 gpm, Gauge 16 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 4, Number of Stations 1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.