Shop All Kitchen Sinks
Just Manufacturing
Classroom Sink, Drop-In Mount, 2 Hole, Stainless steel Finish
Mfr # CRAADA1725A55LM-J
Zoro # G6785161
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Gauge 18
- Mounting Type Drop-In
- Overall Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # CRAADA1725A55LM-J
- Zoro # G6785161
- UPC # 671035421421
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 17 |
Overall Width | 25 |
Overall Height | 6-1/2 |
Bowl Depth | 6-1/2" |
Bowl Size | 14 x 16 x 6-1/2D |
Manufacturers Warranty Length | 1 yr. |
Faucet Hole Dia. | 1-1/2" |
Bowl Width | 14 in |
Bowl Length | 16 in |
Water Inlet Connection Size | 1/2 in |
Description
Classroom Sink, ADA Compliance Yes, Bowl Depth 6 1/2 in, Rectangular, Bowl Size 16 in x 14 in, CEC Compliant, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Body Material Stainless Steel, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Single Hole, Single Manual Handle, Gooseneck, Satin Blend, Flow Rate 2.2 gpm, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 6 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 8 in Pipe Size (806-080)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1" x 1" x 1/2" Pipe Size, Socket x Socket x Socket (9801-130)
- ZORO SELECT CPVC Threaded CPVC Union, Schedule 80, 2-1/2" Pipe Size, FNPT x FNPT (858-025C)
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, 100 Ft, Red (PU532-AR)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (UDADA1832A55-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL1815A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL2225A3-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL1921A3-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL2233A3-J)
- ELKAY Stainless Steel 16-7/8" x 6-3/4" x 3-1/8" Colander with Wood Handles (LKC0717SS)
- Just Manufacturing Kitchen Sinks