Shop All Utility Sinks
Just Manufacturing
33 in W x 33 in L x 8 in H, Floor Mount, 16 ga. 304 Stainless Steel
Mfr # B33213-J
Zoro # G9823274
product price: $4,698.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,698.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material 16 ga. 304 Stainless Steel
- Color Silver
- Overall Height 22 in
- Overall Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # B33213-J
- Zoro # G9823274
- UPC # 671035848303
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 22 in |
Overall Length | 33 in |
Bowl Depth | 8 in |
Overall Width | 33 in |
Bowl Size | 30 in x 30 in |
Manufacturers Warranty Length | 7 yr |
Side Splash Height | 12 in |
Back Splash Height | 12 in |
Bowl Width | 30 in |
Bowl Length | 30 in |
Description
Corner Mop Sink, ADA Compliance Yes, Back Splash Height 12 in, Bowl Depth 8 in, Corner, Bowl Size 30 in x 30 in, Silver, Drain Opening 3 in, Satin, Gauge 16 ga, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 22 in, Overall Length 33 in, Overall Width 33 in, Just Manufacturing, Series Institutional Group, Side Splash Height 12 in, Stainless Steel, Sink Type Mop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Meter-Matic(R) Cartridge Assembly (2302-000-002)
- ZORO SELECT 1/8" MNPT 316 SS Hex Plug (60HP112N018)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-U-EWS-TM)
- SLOAN Flush Valve Part G2 Opt Plus Ress-U-0.25 (3325436)
- SANI-LAV 1/2" W x 6-3/4" L x Splash Mount, Solid Cast Brass (2003L)
- ELKAY 19-1/2" W x 22" L x 10-1/8" H, Top Mount, Bathroom Sink (DLR2219101)
- ORION 6 in W x 6 in L x 3 3/4 in H, Above or Below, Polyethylene (CS7 6X TAPER)
- ADVANCE TABCO 27 1/2 in W x 24 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-41-24)
- AMERICAN STANDARD Rim Guard, Service Sink, Floor (7832.504.075)
- BK RESOURCES 24.5 in W x 39 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-1221-12)
- BK RESOURCES 23.5 in W x 57.25 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18TS)
- Just Manufacturing Utility Sinks