Shop All Utility Sinks
Just Manufacturing
27 1/2 in W x 75 in L x 48 in H, Floor Mount, 304 Stainless steel
Mfr # NSFB372-2-2-J
Zoro # G9832191
product price: $5,149.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$5,149.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material 304 Stainless steel
- Color Silver
- Overall Height 48 in
- Overall Length 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # NSFB372-2-2-J
- Zoro # G9832191
- UPC # 671035856179
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 48 in |
Overall Length | 75 in |
Bowl Depth | 12 in |
Overall Width | 27 1/2 in |
Bowl Size | 24 in x 24 in |
Back Splash Height | 12 in |
Side Splash Height | 12 in |
Manufacturers Warranty Length | 7 yr |
Faucet Hole Dia. | 1 1/2 in |
Bowl Length | 24 in |
Bowl Width | 24 in |
Work Surface Height | 36 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 12 in, Bowl Depth 12 in, Square, Bowl Size 24 in x 24 in, Silver, Drain Opening #35, Drainboard Location No Drainboard, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 8 in, Satin Blended No. 4 Finish, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 3, Number of Drainboards 0, Number of Faucet Holes 4, Overall Height 48 in, Overall Length 75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Adapter, 8 in, Schedule 40, White, 160PSI (436080)
- PARKER Female x Male Adapter, Brass, 3/4 in (222P-12-12)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (469-030)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Bright Stai, Bright Stainless Steel (R8742PS)
- BK RESOURCES 23.8125 in W x 41 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12)
- AMERICAN IMAGINATIONS 27 W x 18 L x 14 H, Undermount, Stainless Steel (AI-34398)
- FIAT PRODUCTS 21-1/2" W x 23" L x 33-1/2" H, Floor Mount, Compression Molded Stone (FL1100)
- MUSTEE 17 in W x 20 in L x 9 1/2 in H, Counter Top, Fiberglass, Utility Sink (11)
- MUSTEE 40 in W x 24 in L x 34 in H, Wall Mount, Thermoplastic, Laundry Tub (27W)
- TUHOME Napoles 2 Utility Sink with Cabinet, Stainless Steel Countertop, Interior Shelf-Black (MLW8985)
- SANI-LAV 17 1/2 in W x 20 in L x 43 1/2 in H, Floor, Hand Sink (727.5)
- Just Manufacturing Utility Sinks