Shop All Utility Sinks
Just Manufacturing
27 1/2 in W x 75 in L x 48 in H, Floor Mount, 304 Stainless steel
Mfr # NSFB248-24R-2-J
Zoro # G9832252
product price: $4,430.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,430.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material 304 Stainless steel
- Color Silver
- Overall Height 48 in
- Overall Length 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # NSFB248-24R-2-J
- Zoro # G9832252
- UPC # 671035894157
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 48 in |
Overall Length | 75 in |
Bowl Depth | 12 in |
Overall Width | 27 1/2 in |
Bowl Size | 24 in x 24 in |
Back Splash Height | 12 in |
Side Splash Height | 12 in |
Manufacturers Warranty Length | 7 yr |
Faucet Hole Dia. | 1 1/2 in |
Work Surface Height | 34 in |
Bowl Length | 24 in |
Bowl Width | 24 in |
Drainboard Length | 24 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 12 in, Bowl Depth 12 in, Square, Bowl Size 24 in x 24 in, Silver, Drain Opening #35, Drainboard Length 24 in, Drainboard Location Right, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 8 in, Satin Blended No. 4 Finish, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 2, Number of Drainboards 1, Number of Faucet Holes 2, Overall Height 48 in, Overall Length 75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Nicoli: Single Handle Bathroom Faucet (15849LF-CZ)
- BRADLEY SMOKER Latch Kit, Inswing , One Ear Door (HDWP-AD31H)
- LEGEND VALVE 1" PEX X 1" MNPT ADAPTER (460-763NL)
- NIBCO 3/8" x 1/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/8x1/4x3/8)
- BK RESOURCES 1-5/8 in W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1430)
- BK RESOURCES 23.5 in W x 40.1875 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18LS)
- MUSTEE High Impact-Resistant Vinyl Bumper Guards (63.401)
- ELKAY 21 1/4 in W x 17 in L x 6 1/2 in H, Top Mount, Bathroom Sink (D117213)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-24-14)
- ELKAY 21-1/4" W x 25" L x 6-9/16" H, Top Mount, Bathroom Sink (D125211)
- AMGOOD Stainless Steel Utility Sink with 10in Left Drainboard NSF (SINK 101410-10L - FAUCET)
- Just Manufacturing Utility Sinks