Shop All Utility Sinks
Just Manufacturing
27 1/2 in W x 75 in L x 48 in H, Floor Mount, 304 Stainless steel
Mfr # NSFB124-24RL-2-J
Zoro # G9832322
product price: $3,536.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,536.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material 304 Stainless steel
- Color Silver
- Overall Height 48 in
- Overall Length 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # NSFB124-24RL-2-J
- Zoro # G9832322
- UPC # 671035892009
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 48 in |
Overall Length | 75 in |
Bowl Depth | 12 in |
Overall Width | 27 1/2 in |
Back Splash Height | 12 in |
Bowl Size | 24 in x 24 in |
Side Splash Height | 12 in |
Manufacturers Warranty Length | 7 yr |
Faucet Hole Dia. | 1 1/2 in |
Work Surface Height | 34 in |
Drainboard Length | 24 in |
Bowl Width | 24 in |
Bowl Length | 24 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 12 in, Bowl Depth 12 in, Square, Bowl Size 24 in x 24 in, Silver, Drain Opening #35, Drainboard Length 24 in, Drainboard Location Left, Right, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 8 in, Satin Blended No. 4 Finish, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Drainboards 2, Number of Faucet Holes 2, Overall Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist W-M Lav Trim 9' 90 Deg Spt Cros (T14414-3-2MB)
- ARROWHEAD BRASS 14 Frost Free Hydrant (465-14QTLF)
- DIXON 100 Standard Service Hammer Union, 2 in Nominal, Thread End Style, Steel, Domestic (HU100200)
- SLOAN 1.28 gpf, Plastic/Chrome, Single Flush, Toilet Flush Valve Retrofit Kit (Solis RESS-C-1.28)
- B & K Utility Tub 20G All In 1 (14CP)
- DOMINION COMMERCIAL FAUCETS Wall, Brass, Low Arc Service Sink Faucet (77-9008)
- ZURN 28 in W x 28 in L x 13 in H, Floor Mount, Cast iron, Utility Sink (Z5850)
- KOHLER 18.3125 in W x 27.5 in L x 12.625 in H (27787-CM6)
- ELKAY Classic SS 17"x22"x7-5/8", Single Bowl Drop-in Sink with Perfect Drain (LR1722PDMR2)
- BK RESOURCES 29.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14S)
- BK RESOURCES 35.8125 in W x 100 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-2030-12-20T)
- Just Manufacturing Utility Sinks