Shop All Utility Sinks
Just Manufacturing
27 1/2 in W x 57 in L x 48 in H, Floor Mount, 304 Stainless steel
Mfr # NSFB230-24R-2-J
Zoro # G9832304
product price: $3,796.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,796.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material 304 Stainless steel
- Color Silver
- Overall Height 48 in
- Overall Length 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # NSFB230-24R-2-J
- Zoro # G9832304
- UPC # 671035893990
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 48 in |
Overall Length | 57 in |
Bowl Depth | 12 in |
Overall Width | 27 1/2 in |
Bowl Size | 15 in x 24 in |
Back Splash Height | 12 in |
Manufacturers Warranty Length | 7 yr |
Side Splash Height | 12 in |
Faucet Hole Dia. | 1 1/2 in |
Bowl Length | 15 in |
Work Surface Height | 34 in |
Bowl Width | 24 in |
Drainboard Length | 24 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 12 in, Bowl Depth 12 in, Rectangular, Bowl Size 15 in x 24 in, Silver, Drain Opening #35, Drainboard Length 24 in, Drainboard Location Right, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 8 in, Satin Blended No. 4 Finish, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 2, Number of Drainboards 1, Number of Faucet Holes 2, Overall Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Welded SS Blind Flange (4381003400)
- DURA FAUCET RV SHOWER FAUCET - WHITE (DF-SA100S-WT)
- T&S BRASS Metering Cartridge (014152-40)
- DIXON Cam and Groove, Dust Cap SS, 3" (G300-DC-SS)
- DISTRIBUTION POINT American Standard® 0356.421.020 Lucerne Wall-Hung Sink, Single Hole Faucet (0356.421.020)
- ADVANCE TABCO 9-OP-40 16'' x 20'' x 12'' Floor Mounted Mop Sink (1099OP40)
- BK RESOURCES 23.8125 in W x 41 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12)
- ADVANCE TABCO 19 1/2 in W x 22 in L x 32 1/2 in H, Wall, Stainless Steel (WSS-16-25)
- MUSTEE 24 in W x 24 in L x 10 in H, Mop Sink Kit (63CM)
- MUSTEE Utilatub Combo 20 in. x 24 in. x 33 in. Thermoplastic Floor Mount Laundry Tub (19CFT)
- BK RESOURCES 23.8125 in W x 54 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18T)
- Just Manufacturing Utility Sinks