Shop All Utility Sinks
Just Manufacturing
27 1/2 in W x 57 in L x 48 in H, Floor Mount, 304 Stainless steel
Mfr # NSFB230-24L-2-J
Zoro # G9832313
product price: $3,606.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,606.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material 304 Stainless steel
- Color Silver
- Overall Height 48 in
- Overall Length 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # NSFB230-24L-2-J
- Zoro # G9832313
- UPC # 671035893983
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 48 in |
Overall Length | 57 in |
Bowl Depth | 12 in |
Overall Width | 27 1/2 in |
Bowl Size | 15 in x 24 in |
Back Splash Height | 12 in |
Manufacturers Warranty Length | 7 yr |
Side Splash Height | 12 in |
Faucet Hole Dia. | 1 1/2 in |
Bowl Length | 15 in |
Work Surface Height | 34 in |
Drainboard Length | 24 in |
Bowl Width | 24 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 12 in, Bowl Depth 12 in, Rectangular, Bowl Size 15 in x 24 in, Silver, Drain Opening #35, Drainboard Length 24 in, Drainboard Location Left, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 8 in, Satin Blended No. 4 Finish, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 2, Number of Drainboards 1, Number of Faucet Holes 2, Overall Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (464-020)
- THRIFCO PLUMBING 1/4 Stainless Steel Plug, Packaged (9018090)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 80 (40804)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Material of Construction: cast iron (FD2376-NH4)
- KOOLMORE 5 in. One compartment Stainless Steel Commercial Sink with Drainboards and Faucet (SA151512-15B3FA)
- WATCO Pres Flo Lav Drain, w/Overflow, 1-1/4 In (800-PF-BRS-CP)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355056.020)
- BK RESOURCES 29.5 in W x 52.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-24-14-24LS)
- ORION 17 1/2 in W x 27 1/2 in L x 13 in H, Above or Below, Laboratory Sink (ARLS 18)
- KOOLMORE Commercial Floor Mop Sink with Deep Basin, 24” x 24” x 13”, 18-Gauge 304 Stainless Steel Frame (MPS-2424133)
- BK RESOURCES 20 in W x 25 in L x Floor Mount, Stainless Steel, Mop Sink Kits (BKMS-1620-6-KIT)
- Just Manufacturing Utility Sinks