Shop All Utility Sinks
Just Manufacturing
26 in W x 20 in L x 13 1/2 in H, Wall Mount, Bathroom Sink
Mfr # JADA3020-2-J
Zoro # G6556706
product price: $2,198.99
/ea
Free Shipping & Returns
$2,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material 14 ga. 304 Stainless Steel
- Color Silver
- Overall Height 13 1/2 in
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # JADA3020-2-J
- Zoro # G6556706
- UPC # 671035842370
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 13 1/2 in |
Overall Length | 30 in |
Bowl Depth | 5 1/2 in |
Overall Width | 20 in |
Faucet Hole Dia. | 1 1/4 in |
Bowl Size | 27 in x 16 1/2 in |
Manufacturers Warranty Length | 7 yr |
Back Splash Height | 8 in |
Bowl Width | 16 1/2 in |
Bowl Length | 27 in |
Description
Surgeon's Single-Station Wash-Up Sink, ADA Compliance Yes, Back Splash Height 8 in, Bowl Depth 5 1/2 in, Rectangular, Bowl Size 27 in x 16 1/2 in, Silver, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Satin Blend, Gauge 14 ga, Mounting Location - Faucet Splash, Wall, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 13 1/2 in, Overall Length 30 in, Overall Width 20 in, Just Manufacturing, Institutional Group Series, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 24" L 316 SS Flexible Metal Hose (GZ100SM240)
- ZORO SELECT 3" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (570-080)
- 3M FILTRATION Quick Connect Filter, 2.1 gpm, 3 Micron (5613309)
- RINNAI Super High Efficiency Plus 9 GPM Residential 160000 BTU Exterior/Interior Tankless Water Heater (RXP160iN)
- ADVANCE TABCO 27 1/2 in W x 48 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-42-48)
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment (4-41-48D)
- MUSTEE 24 in W x 36 in L x 10 in H, Fiberglass, Mop Sink (65M)
- ELKAY Elkay Crosstown 16 Gg SS 30.5'x18.5'x10' 1-Bowl Undermount Kit (EFRU281610TC)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FS)
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel (ECTSR33229TBG1)
- AMERICAN IMAGINATIONS 27 W x 18 L x 14 H, Undermount, Stainless Steel (AI-34398)
- Just Manufacturing Utility Sinks