Shop All Utility Sinks
Just Manufacturing
26 in W x 20 in L x 13 1/2 in H, Wall Mount, 304 Stainless steel
Mfr # JADA3020-2-J
Zoro # G6658583
product price: $2,474.99
/ea
Free Shipping & Returns
$2,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material 304 Stainless steel
- Color Silver
- Overall Height 13 1/2 in
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # JADA3020-2-J
- Zoro # G6658583
- UPC # 671035842387
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 13 1/2 in |
Overall Length | 20 in |
Bowl Depth | 5 1/2 in |
Overall Width | 26 in |
Back Splash Height | 8 in |
Bowl Size | 30 in x 16 1/2 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 1/4 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 16 1/2 in |
Bowl Length | 30 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 8 in, Bowl Depth 5 1/2 in, Rectangular, Bowl Size 30 in x 16 1/2 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Faucet Mounting Centers 8 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 1.5 gpm, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL 4-3/4 " Nickel Bronze Adjustable Floor Drain Strainer (201-T03)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (GHF50)
- NIBCO 1-1/2" NOM C Copper Test Cap (622.5)
- LEGEND VALVE 3/4" S-617 CPVC STOP & WASTE (202-514)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305R)
- AERO MANUFACTURING Economy Non NSF One Compartment Sink, 21" Front-To-Back X 24" L-R Bowl (4S1-2124)
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18T)
- ORION Lab Sink Overflow, Polypropylene, 1 1/4 In (385551-15)
- MUSTEE Utilatub Combo 20 in. x 24 in. x 33 in. Thermoplastic Floor Mount Laundry Tub (19CFT)
- AMGOOD Stainless Steel Utility Sink with 10in Right Drainboard NSF (SINK 101410-10R - FAUCET)
- ELKAY 18-1/2" W x 25" L x 13-3/16" H, Undermount, Quartz (ELGU251912PDGS0)
- Just Manufacturing Utility Sinks