Shop All Utility Sinks
Just Manufacturing
26 in W x 20 in L x 13 1/2 in H, Wall, 304 Stainless steel
Mfr # JADA3020S-J
Zoro # G7038936
product price: $3,089.99
/ea
Free Shipping & Returns
$3,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Material 304 Stainless steel
- Color Silver
- Overall Height 13 1/2 in
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # JADA3020S-J
- Zoro # G7038936
- UPC # 671035842301
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 13 1/2 in |
Overall Length | 30 in |
Bowl Depth | 5 1/2 in |
Overall Width | 20 in |
Back Splash Height | 8 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 27 in x 16 in |
Faucet Hole Dia. | 1 1/4 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 27 in |
Bowl Width | 16 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 8 in, Bowl Depth 5 1/2 in, Rectangular, Bowl Size 27 in x 16 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 13 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Platinum Vinyl, Yes ADA, Halsey Taylor HTHB-HAC8, PV, No Filter (HTHB-HAC8PV-NF)
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 1/4" Pipe Size (706100-04)
- SLOAN Royal Ws Repair Kit (3301038)
- ZORO SELECT Side Spray Head with Hose, 5", Metal (30174)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Terrazzo, Mop Sink (TSB100501)
- LASALLE BRISTOL LaSalle Bristol L64-16186PPA 14.75 x 12.25 in. Single Bowl Sink (L64-16186PPA)
- ORION 3 7/8 in W x 7 in L x 6 7/8 in H, Above or Below, Polyethylene (CS1-6x3x4)
- ADVANCE TABCO 27 1/2 in W x 24 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-41-24)
- INSTOCK Epoxy Drop-In Sink (GRD-59)
- BK RESOURCES 24.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-2421-8)
- BK RESOURCES 1.625 W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1424)
- Just Manufacturing Utility Sinks