Shop All Utility Sinks
Just Manufacturing
24 1/2 in W x 64 in L x 28 in H, Wall, 16 ga. 304 Stainless Steel
Mfr # J7702S-J
Zoro # G9961007
product price: $5,987.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$5,987.99
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Material 16 ga. 304 Stainless Steel
- Color Silver
- Overall Height 28 in
- Overall Length 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # J7702S-J
- Zoro # G9961007
- UPC # 671035907727
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 28 in |
Overall Length | 64 in |
Bowl Depth | 11 in |
Overall Width | 24 1/2 in |
Bowl Size | 60 in x 17 1/2 in |
Faucet Hole Dia. | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 4 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 60 in |
Bowl Width | 17 1/2 in |
Description
Scrub Sink, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 11 in, Rectangular, Bowl Size 60 in x 17 1/2 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 2, Overall Height 28 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BN-KSD100BN)
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (2UA29)
- LEGRIS Push-to-Connect Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3102 56 00)
- SLOAN Ebv1051A Sloan Opt Plus Rep Kit Urinal (3325151)
- MUSTEE 24" W x 24" L x 12" H, Wall Mount, 304 Stainless Steel, Wall Guards (67.2424)
- KOHLER 22-1/4 in W x 18-1/4 in L x 13 in H, Cast Iron, Bannon Service Sink With Rim Guard A (6714-0)
- FIAT Laundry Tub 40L x 24W x 33-1/4H Floor Mounted, White (FLTDII100)
- BK RESOURCES 24.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-2421-14)
- BK RESOURCES 21.8125 in W x 20 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-15-14)
- BK RESOURCES 29.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14S)
- ELKAY Classic SS 33" x 22" x 11-5/8", Single Bowl Drop-in Sink (DLRS3322125)
- Just Manufacturing Utility Sinks