Shop All Utility Sinks
Just Manufacturing
24 1/2 in W x 34 in L x 28 in H, Wall Mount, 304 Stainless steel
Mfr # JKS7701-NP-J
Zoro # G9960991
product price: $7,508.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$7,508.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material 304 Stainless steel
- Color Silver
- Overall Height 28 in
- Overall Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # JKS7701-NP-J
- Zoro # G9960991
- UPC # 671035907802
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 28 in |
Overall Length | 34 in |
Bowl Depth | 11 in |
Overall Width | 24 1/2 in |
Bowl Size | 30 in x 17 1/2 in |
Back Splash Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 1/2 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 17 1/2 in |
Bowl Length | 30 in |
Description
Scrub Sink, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 11 in, Rectangular, Bowl Size 30 in x 17 1/2 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Single Hole, Single Knee Pedal, Gooseneck, Satin, Flow Rate 2.2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 28 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Element, 6000W, 208V, 11.8" L, For Use With G1019523, G1565225 (SP10872QH)
- KOHLER Juvenile Ultra Floor-Mounted Top Spud Antimicrobial Flushometer Bowl (96059-SS-0)
- DIXON BLACK NATURAL RBR AIR KING WASHERS 10 PER (OA-AWR4)
- SEA-DOG Sea-Dog 520021 Drain Plug - Replacement Plug and Gasket (520021)
- INSTOCK Epoxy Drop-In Sink (GRD-50)
- KOHLER 15 5/8 in W x 19 13/16 in L x 6 3/4 in H, Undermount, Vitreous china (K-2882-0)
- AERO MANUFACTURING Economy NSF Three Comp Sink W/ Dual 18" Drainboards, 21"WX16" L-R Bowl (MF3-2116-18LR)
- FIAT Laundry Tub 40L x 24W x 33-1/4H Floor Mounted, White (FLTDII100)
- ORION 20 1/2 in W x 23 1/2 in L x 12 in H, Above or Below, Laboratory Sink (ARLS16)
- FIAT PRODUCTS 21-1/2" W x 23" L x 33-1/2" H, Floor Mount, Compression Molded Stone (FL1100)
- ORION 17 1/2 in W x 27 1/2 in L x 13 in H, Above or Below, Laboratory Sink (ARLS 18)
- Just Manufacturing Utility Sinks