Shop All Utility Sinks
Just Manufacturing
23 in W x 18 1/2 in L x 12 in H, Wall Hung, Bathroom Sink
Mfr # A18665S-J
Zoro # G8699354
product price: $2,573.99
/ea
Free Shipping & Returns
$2,573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material 14 ga. 304 Stainless Steel
- Color Silver
- Overall Height 24 in
- Overall Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # A18665S-J
- Zoro # G8699354
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 24 in |
Overall Length | 23 in |
Bowl Depth | 12 in |
Overall Width | 18 1/2 in |
Manufacturers Warranty Length | 7 yr |
Back Splash Height | 12 in |
Bowl Size | 20 in x 15 in |
Faucet Hole Dia. | 1 1/4 in |
Bowl Length | 20 in |
Bowl Width | 15 in |
Water Inlet Connection Size | 1/2 in |
Description
Service Sink, ADA Compliance No, Back Splash Height 12 in, Bowl Depth 12 in, Rectangular, Bowl Size 20 in x 15 in, Silver, Drain Opening 3 1/2 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin Blend, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 24 in, Overall Length 23 in, Overall Width 18 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Gold Handles (CB-MC-48W-GLD-2056-WH)
- VIEGA Viega MegaPressG tee, 1-1/4" x 1-1/4" x 1-1/4" (25316)
- LEGEND VALVE 2" COPPER x MALE UNION NL (302-311NL)
- LEGEND VALVE 1-1/2" X 2" BRASS NIPPLE (311-142)
- ORION Lab Sink Overflow, Polypropylene, 1 1/4 In (385551-15)
- BK RESOURCES 29-8125 in W x 120 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-24-14-24T)
- ELKAY Classic SS 17" x 22" x 6-1/2", Single Bowl Drop-in ADA Sink (LRAD172265OS4)
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12S)
- ELKAY Classic SS 29" x 22" x 5-1/2", Equal Double Bowl Drop-in ADA Sink (LRAD2922555)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 16in x 14in NSF (SINK 141611 - FAUCET)
- DANCO Sink Spray Head, Plastic (88760)
- Just Manufacturing Utility Sinks