Shop All Utility Sinks
Just Manufacturing
14 1/8 in W x 18 5/8 in L x 7 in H, Wall Hung, Bathroom Sink
Mfr # WHLE14S-J
Zoro # G2839107
Free Shipping & Returns
$3,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material 18 ga. 304 Stainless Steel
- Color Silver
- Overall Height 27 3/4 in
- Overall Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Just Manufacturing
- MFR # WHLE14S-J
- Zoro # G2839107
- UPC # 671035000060
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 27 3/4 in |
Overall Length | 19 in |
Bowl Depth | 7 in |
Overall Width | 21 in |
Back Splash Height | 3 in |
Faucet Hole Dia. | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 14 in x 14 in |
Bowl Length | 14 in |
Bowl Width | 14 in |
Water Inlet Connection Size | 3/8 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 3 in, Bowl Depth 7 in, Circular, Bowl Size 14 in x 14 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 27 3/4 in, Overall Length 19 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN2AFCABCP)
- LEGEND VALVE 4" X 3" BLACK HEX BUSHING (350-649C)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8"x 3/4" Wall (748-AC23834SSPT)
- KOHLER Sidespray (GP1021724-0)
- ELKAY 15-1/2" W x 16-3/4" L x 13" H, Wall Hung, 20 ga. 304 Stainless Steel (CHS1716LRS4)
- ADVANCE TABCO Mop Sink Hose Hanger (K-244-X)
- TUHOME Napoles 2 Utility Sink with Cabinet, Stainless Steel Countertop, Interior Shelf-Black (MLW8985)
- ZORO SELECT 1-1/2" W x PVC, P-Sink Trap (F33100-0000)
- BK RESOURCES 23.8125 in W x 72 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12-18TS)
- EAGLE GROUP 25-1/2" W x 32-5/8" L x 19-1/2" H, Floor Mount, 304 Stainless Steel (F2820-12)
- RUVATI Outdoor BBQ Workstation Sink 15x20" Topmnt MarineGrade T-316 SS RVBoat (RVQ5210)
- Just Manufacturing Utility Sinks