Shop All Pneumatic Nails
Just Hook It Up
Collated Framing Nail, 3 in L, Bright, Round Head, 33 Degrees
Mfr # H527APBXN
Zoro # G607389086
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Finish Bright
- Head Type Round
- Collation Angle 33 Degrees
- Collation Type Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Hook It Up
- MFR # H527APBXN
- Zoro # G607389086
- UPC # 741474095788
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Head Type | Round |
Collation Angle | 33 Degrees |
Collation Type | Paper Tape |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Description
Sencote coating, ProHead offset, diamond point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 3 in L, 10 PK (U04008.075.0300)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 2 PK (1546)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel K-Lath Head Phillips Drive, 3000 PK (B29580.016.0100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 8-32 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (525255-100)
- BOSTITCH Collated Finishing Nail, 1-1/4 in L, 15 ga, Coated, Offset Round Head, Angled (FN1520)
- GRIP-RITE Collated Brad Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF182M)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S10D-FH)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees (HC27APBX)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Full Round Head, 15 Degrees (C8R99BDSS)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 21 Degrees (10103HPT)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 1000 PK (L17518)
- Just Hook It Up Pneumatic Nails