Shop All Coffee Makers
This Product is Discontinued
Jura
Automatic Coffee Machine, Giga W3, Alum (Discontinued)
Mfr # 15089
Zoro # G3106323
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Dual
- Color Silver
- Width (In.) 14-1/2"
- Plumbing Required No
- Depth (In.) 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jura
- MFR # 15089
- Zoro # G3106323
- UPC # 794151411173
- Country of Origin Switzerland
- Category Coffee Makers
Dimensions
Width (In.) | 14-1/2" |
Depth (In.) | 20" |
Height (In.) | 22" |
Overall Height | 21 3/4 in |
Overall Width | 14 5/8 in |
Overall Depth | 19 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Automatic Coffee Center |
Type | Dual |
Color | Silver |
Plumbing Required | No |
Product Type | Espresso Machine |
Number of Warmers | 0 |
Wattage | 1,250 W |
Includes Service and Holding | No |
Maximum Brewing Capacity | 169 fl oz |
Power Source | Electric |
Current | 10 A |
Description
Automatic Coffee Center, Maximum Brewing Capacity 169 fl oz, Overall Height 21 3/4 in, Overall Width 14 5/8 in, Overall Depth 19 5/8 in, Color Black, Silver, Type Dual, Number of Warmers 0, Plumbing Required No, Wattage 1,250 W, Current 10 A, Voltage 120V AC, Power Source Electric, Product Type Espresso Machine, Includes Service and Holding No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.