JupiterGear JG-YOGABAG1-BLACK Asana Yoga Mat Bag with Adjustable Shoulder Straps; Black
Mfr # JG-YOGABAG1-BLACK
Zoro # G703709894
Product Information
- Brand Jupiter Gear
- MFR # JG-YOGABAG1-BLACK
- Zoro # G703709894
- UPC # 702038295884
- Country of Origin China
- Category Exercise Equipment
Description
Maximize your yoga experience with our line of yoga mat bags and accessories. Jupiter Gear yoga mat bags and carriers are durable, breathable, and convenient for all of your yoga and exercise needs. This durable and reliable yoga mat bag keep your hands free from excess baggage, and your yoga mat secure and safe. The bag fits most standard and thick yoga mats while providing easy access to your yoga or Pilates mat. Did we mention that it can also be used as a Pilates mat bag. This yoga and Pilates bag features a combination of thoughtful designs and price practicality for your on-the-go needs. This tote-style mat bag comes in a convenient cylindrical shape to easily house your yoga mat or exercise mat and includes an easy-to-adjust shoulder strap to keep up with your active lifestyle. The adjustable shoulder strap is designed for customized lengths and easy carrying. This easy-to-clean yoga mat carrying case comes with a breathable mesh opening to allow your mat to breathe, making this a more hygienic way to tote your mat from home to the gym, yoga class, Pilates class or wherever you go to workout and exercise.
Features- Durable and convenient design to easily house your yoga mat or exercise mat
- Fits most standard and thick yoga mats while providing easy access to your yoga or Pilates mat
- Cylindrical shape allows easy access to your yoga mat
- Adjustable shoulder strap for comfort
- Mesh openings allow you mat to breath and stay hygienic
- Easy to clean
- Yoga mat not included
- Jupiter Gear yoga mat bags and carriers are durable, breathable, and convenient for all of your yoga and exercise needs. This durable and reliable yoga mat bag keep your hands free from excess baggage, and your yoga mat secure and safe.
- The bag fits most standard and thick yoga mats while providing easy access to your yoga or pilates mat. This tote-style mat bag comes in a convenient cylindrical shape to easily house your yoga mat or exercise mat.
- Includes an easy-to-adjust shoulder strap to keep up with your active lifestyle. The adjustable shoulder strap is designed for customized lengths and easy carrying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEMENS PRIDE Sportote 2 Step Mounting Block PURPLE (3433-PU)
- IGLOO 5 gal Ultratherm Beverage Dispenser Cooler, 20-11/32 in Exterior H, Plastic, Red/Yellow (48153)
- B & K Pine Mountain Creosote Buster Fire Log 3.5 lb, 5PK (525-160-881)
- DESIGN TECHNOLOGY Fast-Tach Wireless High RPM Tachometer & Hour Meter (DTI-FT100)
- JUPITER GEAR Jupiter Gear JG-RESBND-A03 Resistance Body Bands with Carry Bag Set - 5 Piece (JG-RESBND-A03)
- TORK Tork 132441 4-Ply Advanced 440 Center Pull Wiper - Blue; 1 1 in. x 15.7 5 in. (MOL-132441)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11002 3 Piece Meditation Kit For Yoga - Violet (11002-A1)
- CHAMPION SPORTS Leather Medicine Ball, 7 kg, 11"D (MB14)
- ZUNAMMY Zunammy ZWB4000-M2 Ztech 9-in-1 Push Up Rack Board Fitness System with Resistance Bands; Multi Color (ZWB4000-M2)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Blue, Heavy (10-0838)
- POWER SYSTEMS Versa-Loop Rehabilitation Band - Medium Resistance - Red (84810)
- Jupiter Gear Exercise Equipment