JupiterGear JG-RESBND-FIG8-BLU Resistance Band for Strength & Stability Exercises; Blue
Mfr # JG-RESBND-FIG8-BLU
Zoro # G403771047
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jupiter Gear
- MFR # JG-RESBND-FIG8-BLU
- Zoro # G403771047
- UPC # 702038294337
- Country of Origin China
- Category Exercise Equipment
Description
This figure 8 resistance band is an easy-to-use fitness accessory for working out your upper and lower body. The figure 8 design has two loops to make exercises like chest flys, leg lifts, and back rows easier. It's perfect for two-arm exercises and can also be wrapped over a sturdy object to work one side at a time, or to stretch out your arms, back and shoulders. The shape means you don't have to worry about looping or tying a long resistance band to shorten it. Made with strong and durable latex tubing, it resists breaking with normal use, and is great for shorter-range exercises that build strength and tone muscles. It is ideal for both intermediate and advanced users. Perfect for triceps extensions, bicep curls, one-arm rows, chest presses, shoulder raises and more. The lightweight, compact size is travel-friendly, making it convenient for workouts anywhere, anytime!
No more looping, wrapping, or trying to shorten a long resistance band to work for your wide variety of exercises. The figure 8 resistance band has two loops to make both upper and lower body strengthening workouts easier.
Features- Strengthens and tones upper and lower body
- Figure 8 shape allows for single arm and double arm exercises
- Ideal for group exercise as well as personal training
- Resilient, lightweight, and convenient for traveling
- Do not use bands on abrasive or jagged surfaces
- Do not stretch to more than three times their original length
- Do not release the bands when under tension to avoid injury. Carefully return bands to their original length before releasing.
- Wipe with a damp cloth to clean. Do not use soap or other cleaning products on bands, as it may damage and/or weaken latex.
- Store in a cool, dry place away from moisture, heat, and direct sunlight
- Color: Blue
- Material: Latex
- Measurements: 14.2" L x 5" W
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49553)
- NOTCH Apron Style Chainsaw Chaps - Medium (CCHAPR-M)
- MTD Support-Upper Chute (731-06497)
- TEEJET QJ300 Quick Dry Boom Nozzles (22252-312-500-NYB)
- JUPITER GEAR Jupiter Gear JG-RESBND-A03 Resistance Body Bands with Carry Bag Set - 5 Piece (JG-RESBND-A03)
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Large) (GF-DTAC2-LG)
- SCHIEK SPORTS 475 in Pink Womens Nylon Belt XS (S2004PKXS)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Therapy Exercise Bands 3 Therapy Exercise Bands; Set of 3 (Therapy Exercise Bands 3)
- IGAS US iGas TH330NAO - 3-30lb NAO Tank Rack (TH330NAO)
- FABRICATION ENTERPRISES CanDo® Gel Hand Exercise Ball, Small Circular, Blue, Firm (10-1494)
- SCHIEK SPORTS INC Schiek 1124WS-B Black Line Heavy Duty Wrist Wraps - 24 Inch - Black (1124WS-B)
- Jupiter Gear Exercise Equipment