Shop All Exercise Equipment
Jupiter Gear
JupiterGear JG-RESBND-FBRCSET-12 Resistance Band Home Workout Set - 12 Piece
Mfr # JG-RESBND-FBRCSET-12
Zoro # G303709911
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jupiter Gear
- MFR # JG-RESBND-FBRCSET-12
- Zoro # G303709911
- UPC # 702038294054
- Country of Origin China
- Category Exercise Equipment
Description
Resistance Band Home Workout Set
Features- Resistance from 20 lbs to 150 lbs provide a wide range of resistance levels to help you maximize your workouts
- The metal shackles can be used alone or stacked in any combination to achieve your best resistance level
- This enables the user to add or remove resistance to create the perfect challenge for every muscle group
- Designed with a high-quality nylon protective sleeve and premium natural latex, these resistance bands provide you double durability and protection
- These resistance band sets are designed for all levels from the beginner to the professional
- The variety of resistance levels and the multi-clip system allows you to adjust the intensity of your workouts
- Each belt can be adjusted to 360 degrees to improve the flexibility of sprinting, jumping, and twisting
- This entire set fits nicely in a compact carrying case that takes very little space
- It is great for storing them at home or taking them with you when you travel
- This 12-in-1 fitness set is a great gift idea to give to anyone looking to improve their fitness
- 12 Piece
- Got no time to head down to your local gym every day. With this set of exercise bands, you can keep fit and shape a better body without the limit of gym or exercise equipment. Enjoy a full-body workout in the comfort of your own home. This is the ultimate in-home gym resistance training.
- Designed with an extra high-quality Nylon sleeve and premium natural latex, our resistance bands provide you double durability and protection. This set offers stackable resistance bands with 5 different resistance levels. When used together, these stackable bands provide a maximum resistance level of up to 150LBS.
- Our Resistance Bands are a great tool to workout anytime, anywhere.
- If you go to the gym, you need to use all sorts of machines and equipment to work out specific muscle groups. With this fitness band set, you can exercise a wide variety of muscles without the need to use heavy machines and bulky exercise gear.
- 1x Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Powerblast Super Sweeper 6" Power Nozzle, 3/4" Thread Inlet (SN6-75)
- BRIGGS & STRATTON PIPE-FUEL (296476)
- CURVON HORSE CLOTHING Award Cooler Taped & Bound 84" x 90" ROYAL (7015-RY)
- MAX TAPENER Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 8 mil, Green (3402)
- JUPITER GEAR Jupiter Gear JG-RESBND-A03 Resistance Body Bands with Carry Bag Set - 5 Piece (JG-RESBND-A03)
- GOFIT Medicine Ball (8lbs; Black & Red) (GF-MB8)
- BLACK MOUNTAIN PRODUCTS Deep Tissue Massage Ball with Spikes, Green (Massage Ball Green)
- SCHIEK SPORTS INC Schiek S-2006PKM 6 in. Original Nylon Belt; Pink - Medium (S-2006PKM)
- SCHIEK SPORTS 475 in Pink Womens Nylon Belt XS (S2004PKXS)
- CYNASPORTS Inner Hand Gloves With Wrist Strap Grey (CS-0020)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 95cm, Gray (BRT95)
- Jupiter Gear Exercise Equipment