JupiterGear JG-JMPRP-B08-BLK Adjustable Speed Cable Weighted Jump Rope - Black
Mfr # JG-JMPRP-B08-BLK
Zoro # G003923082
Product Information
- Brand Jupiter Gear
- MFR # JG-JMPRP-B08-BLK
- Zoro # G003923082
- UPC # 742574463910
- Country of Origin China
- Category Exercise Equipment
Description
Get serious about your cardio training with JupiterGears weighted jump rope that is adjustable and built for speed. With a premium-grade cable and a length that can be custom sized, you are ready for your workout whether its outside, at home, in the gym, or on the go. Great for double unders, crisscrosses, high knees, and all ranges of jumping that will not twist or tangle as you move.
JupiterGear brings you products that allow you to stay active and crush your goals. Get inspired and realize your full potential with our innovative and smart fitness solutions created with unwavering standards and an athlete\'s eye. From triathlons to your daily fitness routine to a walk along the beach, we have the products that will gear you up so you can push past your limits.
Features- Best for Speed Jumping and Double Unders
- Train for WOD, MMA, Boxing, Skipping Workout and Fitness Exercise Training
- Sure-grip handles
- Fast rotation
- Portable and compact
- Durable
- Easy adjustment
- Train anywhere
- Get ready to crush your fitness routine and push past your limits with JupiterGear\'s adjustable speed cable weighted jump rope! When you want the quickest, most streamlined choice in jump ropes, this one can\'t be beat. It\'s perfect for CrossFit, MMA, boxing, weight training, endurance training, cardio training, and speed training. Achieve maximum rotations and double-unders, for an intense workout. Also great for any calorie burning workout program.
- With a solid silicone grip, the handles on this weighted jump rope can stand up to your sweat without slipping. They also allow for easy comfortable control of the rope, so you have the opportunity for a faster wrist turn for double and triple unders.
- Enhance your balance, agility, speed, coordination, and endurance for a complete workout! The finest steel ball bearings provide the smoothest rotation without friction for the most extraordinary spin. You\'ll maximize each and every workout.
- Speed cable jump rope is lightweight and simple to adjust to your perfe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron 3206-222 (Ezgo / Cushman / Textron 3206-222)
- MILWAUKEE TOOL 14 in. Replacement Chain for M18 FUEL Chainsaw (49-16-2749)
- CORONA TOOLS Aluminum Irrigation Tool, 1", 1-1/4" (UT 65001)
- MTD Counterweight (731-09227)
- JUPITER GEAR Jupiter Gear JG-RESBND-A03 Resistance Body Bands with Carry Bag Set - 5 Piece (JG-RESBND-A03)
- LEISURE SPORTS Extra Thick Yoga Mat, Non-Slip Comfort Foam, Durable Exercise Mat For Fitness, Pilates (Black) (666662WEC)
- THE STEP The Step F1008W The Step Stackable 6 in Riser - Blue (F1008W)
- DIGI-FLEX Digi-Flex 10-3798 Fitness Hand Exerciser with Plastic Stand - Set of 5 (693506)
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Half-Round, 6" Dia. x 36"L (30-2110)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 18lb (RPX18)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 10lb, Orange (PRM10)
- Jupiter Gear Exercise Equipment