Jupiter Gear

JupiterGear JG-HEADBND1-BLK Sport & Fitness Sweat Wicking Fitness Headband for Yoga; Running & Exercise - Black


product price: $18.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These athletic sports headbands are made of a high-quality nylon elastic blend. The soft but strong breathable fabric is moisture-wicking, keeping your head cool. The high-performance elastic fabric allows the headband a soft stretch for the perfect fit and provides a lightweight and comfortable feeling. Great for sports or fashion, all hairstyles, and types, thick or thin.

Features
  • These super absorbent sweat headbands are ideal for running, walking, hiking, marathons, yoga, and any type of aerobics class like spin, horizontal conditioning, and CrossFit
  • They are also great for running daily errands like gardening, traveling, shopping, or even wearing to work or school
  • The high-quality soft stretch fabric will fit your head perfectly and comfortably without being too tight or too loose
  • The inside features a silicone anti-slip strap to prevent the headband from moving around
  • These sweat headbands breathe well and protect your eyes from sweat
  • They are non-slip and odor-resistant, allowing you to get a hard workout in while looking stylish effortlessly
  • The breathable fabric of these bandanas will keep you feeling cool while wicking away sweat during your workout without slipping around
  • Our sweatbands absorb, evaporate, and wick excess sweat instead of running down your face
  • These sweatbands are made from superior quality nylon-spandex materials which are soft, stretchable
  • Provides natural comfort during usage without any itching or skin irritation
  • The best sweatbands for women or men to keep perspiration away from your eyes and to absorb sweat
Specifications
  • Material: 85% Nylon & 15 % Spandex
  • Flat Length: 23.3 cm or 9.2 in.
  • Flat Width: 4.8 cm or 1.9 in.
  • Diameter: 46.6 cm or 18.3 in.
  • Color: Black
  • Weight: 0.25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.