JupiterGear JG-EXERMAT1-PNK Thick Yoga & Pilates Exercise Mat with Carrying Strap; Pink
Mfr # JG-EXERMAT1-PNK
Zoro # G803709909
Product Information
- Brand Jupiter Gear
- MFR # JG-EXERMAT1-PNK
- Zoro # G803709909
- UPC # 702038294283
- Country of Origin China
- Category Exercise Equipment
Description
Experiencing pain on sensitive joints during your yoga or Pilates practice Try this 0.3" thick yoga and Pilates mat for a way to perfect your poses while you reduce pressure on your joints. Made from high-density foam, this ultra-dense fitness mat offers a more supportive cushion for comfortable workouts so you can focus on your practice.
This extra-thick yoga and Pilates mat offers 0.3 inches of luxurious cushioning. It is ideal for use on hard flooring or extra sensitive joints for a comfortable non-slip surface. This superior mat provides more durability and support than standard mats for more stability during poses. This mat comes with a free yoga mat carrying sling for easy portability!
Features- Ideal for Pilates, Yoga and floor exercises
- Constructed of high-density foam for performance and durability
- Moisture-resistant NBR foam makes cleaning easy
- Non-slip surface provides extra stability
- Comes with a free yoga mat carrying sling
- The 72" length and 24" width ensure comfort during your exercises
- With high-density foam material, the 0.3'' thick premium mat cushions your spine, hips, knees, and elbows on hard floors
- With double-sided non-slip surfaces, this all-purpose premium exercise yoga mat comes with an excellent slip-resistant grip
- Exceptional resilience allows you to keep your balance during any exercise style
- Moisture-resistant material makes the mat easily washable with soap and water
- Includes a free adjustable yoga mat strap
- The length of our strap is adjustable
- The loops have cloth hook and eye ends for easier and better hold
- Color: Pink
- Material: NBR
- Thickness: 0.3"/ 0.8 cm Thick
- Size: 72" (183 cm) Long x 24" (61 cm) Wide
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Pet Piller Gun with Soft Tip for Cats Dogs Small Animals (ZT1)
- CATERPILLAR CAT Pre-Cut Trimmer Line PreCut 13 ft., 5PK (DA81050)
- FLOWZONE 27.5" Carbon Fiber Wand w/ EPDM (FZAADU)
- STRUCTRON Landscape Rake, 24", 66" Yellow Handle (12100)
- JUPITER GEAR Jupiter Gear JG-RESBND-A03 Resistance Body Bands with Carry Bag Set - 5 Piece (JG-RESBND-A03)
- FABRICATION ENTERPRISES CanDo® Gel Hand Exercise Ball, Small Circular, Blue, Firm (10-1494)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Hand Grip 100lbs Hand & Forearm Exercise Grip Strengthener; 100 lbs - Silver (Hand Grip 100lbs)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11013-A2 Leg-Back Large Rectangular Bolster - A2 Indigo (11013-A2)
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Half-Round, 6" Dia. x 36"L (30-2110)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 10lb (RPX10)
- CANDO INTERNATIONAL Cando 10-5225 Low Powder Exercise Band - 50 Yards - Black - X-Heavy (1214707)
- Jupiter Gear Exercise Equipment