Jupiter Gear

Jupiter Gear JG-SLNGBAG1-KHAKI Tactical Military Sling Shoulder Bag Molle Outdoor Daypack Backpack with Adjustable Strap; Khaki


product price: $32.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This all-purpose, durable outdoor tactical bag allows outdoor enthusiasts to comfortably carry essentials and more with its sling shoulder design. The durable fabric ensures high performance and the mesh backing allows breathability in warmer temperatures. The main compartment is spacious and zips close and includes both mesh compartments and additional front storage zip-up compartments. The padded shoulder strap makes heavy carry comfortable and secure.

Whether you're hunting, hiking, camping, or just commuting through a busy city, this bag is sure to elevate your adventure. The sling design allows for easy access to gear and goodies without ever having to remove it.

This tactical Shoulder Bag is the perfect compact solution for organizing and carrying your gear for EDC, hiking, camping, hunting, attending sports events, school, or working outdoors. A generous number of dividers, straps, clips, loops, pockets, and snaps give this MOLLE compatible pack endless configurations for whatever your specific needs are. Heavy on utility, it allows you to configure your pack to carry it as a shoulder bag, chest pack, or simply hand carry it by the hand strap.

Include Features
  • MOLLE SYSTEM - Molle webbing system is ideal for attaching knives, flashlight holster, interphone pouch, water bottle bag, and other molle gears. The hook&loop on the front of the Molle Sling Backpack is designed for your own customized patch.
  • ADJUSTABLE STRAP - The shoulder sling is adjustable in length to fit people in different shapes and sizes, and there is no limited backward arm movement. Two clips on the two sides make it switched between the left or right-hand side, suiting your body shape.
  • MULTI-PURPOSE - Used for EDC sling pack, chest bag, handbag, tactical versipack, pouch, first-aid kit, a diaper bag, and so on. It is very handy and convenient. Great for indoor and outdoor uses including camping, hiking, hunting, sports events, school supplies, tools, etc.
  • VERSATILE 3 WAYS CARRYING STYLE - This bag can be used as a shoulder bag, a chest sling-back sling, or you can simply hand-carry it. It comes with a detachable and adjustable shoulder strap with a

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.