Jupiter Gear JG-RUNBELT4-BLUE Running Hydration Belt Waist Bag with Water-Resistant Pockets & 2 Water Bottles for Outdoor Sports; Blue
Mfr # JG-RUNBELT4-BLUE
Zoro # G803770855
Product Information
- Brand Jupiter Gear
- MFR # JG-RUNBELT4-BLUE
- Zoro # G803770855
- UPC # 742574464764
- Country of Origin China
- Category Exercise Equipment
Description
Make sure you're properly hydrated with JupiterGear's running belt and sports waist pack for walking, jogging, cycling, hiking and outdoor activities. The zippered water-resistant storage pocket keeps your cell phone, ID, keys, and everything you need comfortably and securely with a fully adjustable strap to accommodate your waist and can be even used as a shoulder bag. This hydration belt for running is made of a high quality neoprene material, which is lightweight and tear-resistant, which makes it great when you are running with hydration belt. This hydration belt is can accomodate the latest iPhones, Samsung Galaxy phones and other large-screen smartphones on the market.
Features- Water resistant black neoprene is lightweight and durable
- Expansive zipper pockes
- Two side pockets with water bottles
- Fully adjustable strap
- Earphone hole for easy access to music
- Reflective strips for visibility in the dark
- Breathable mesh fabric
- Great for many activities including walking, jogging, cycling, hiking and outdoor activities
- EXPANSIVE WATER-RESISTANT ZIPPER POCKET - This sports waist bag from JupiterGear is made from water-resistant Neoprene, which is 40% LIGHTER than most waist packs, and perfectly holds your credit card, ID, keys, your smartphone, wallet-it will keep all of your stuff secure with room to spare.
- REFLECTIVE STRIP - When your workouts start early in the morning or go until later in the evening, this running belt has you covered! Reflective strips give you the assurance you will be seen in the dark and in low light, keeping you safe.
- TWO WATER BOTTLES - When you're camping, hiking, walking, and running, you have the convenience of two water bottles for running for the best in hydration. This running belt comes with two pockets on either side fitted with a run water bottle for each so access is easy. When you need a running belt with water, this runners water belt is a perfect choice.
- HANDS-FREE RUNNING - With this running pack with water bottle holders, you can string your headphones through and enjoy music when the belt is zipped tight. Great for running, hiking, jogging, marathons, triath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD HDPE Snow Fence, Orange, 48"X100 ft. (889225A)
- STENS Cylinder Assembly 632-570 For Stihl 1128 020 1250 (632-570)
- ILC Replacement For Fulham Npy-120-240-Cr (NPY-120-240-CR)
- UDP HOSE SUCTION PVC 2""X20' (HA4203003)
- JUPITER GEAR Jupiter Gear JG-RESBND-A03 Resistance Body Bands with Carry Bag Set - 5 Piece (JG-RESBND-A03)
- GOFIT Pro Swivel Jump Rope (GF-PSR)
- SOUTHERN PATIO PLANTER WESTLND AGW 15"" (HDR-080602)
- FABRICATION ENTERPRISES Adjustable Ball Rebounder For Plyometric Balls, Circular Rebounder, 39"L x 36"W x 42"H (442949)
- THE STEP Club Size Platform With Two 2 Freestyle Risers and Two 2 Original Risers (F1023)
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Half-Round, 6" Dia. x 24"L (30-2144)
- SSN Wheeled Adjustable Weight Bench (815102)
- Jupiter Gear Exercise Equipment