Jupiter Gear JG-RESBND-A03 Resistance Body Bands with Carry Bag Set - 5 Piece
Mfr # JG-RESBND-A03
Zoro # G303770881
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jupiter Gear
- MFR # JG-RESBND-A03
- Zoro # G303770881
- UPC # 742574463880
- Country of Origin China
- Category Exercise Equipment
Description
Train anywhere! JupiterGear's resistant body bands are great for working out wherever you are - at your fitness club, home gym, or outside. With five resistance levels, these body bands work for any user, whether you are an experienced athlete or just beginning fitness training.
JupiterGear brings you products that allow you to stay active and crush your goals. Get inspired and realize your full potential with our innovative and smart fitness solutions created with unwavering standards and an athlete's eye. From triathlons to your daily fitness routine to a walk along the beach, we have the products that will gear you up so you can push past your limits.
Features- Durable latex design
- Budget-friendly and space-saving
- Transportable for easy travel
- Versatile for all fitness levels
- Comprehensive all-body exercise tool
- 5 Piece
- TRAIN ANYWHERE - These resistance booty bands are your go-anywhere fitness accessory for easy access to a workout-at the beach, at home, on the field, in the gym, and when traveling. They come in a convenient carry bag or fit effortlessly into the pocket of your gym bag and can be used for indoor or outdoor activities. Whether you are squatting, bench pressing, or jumping, our resistance bands offer added intensity to your movements safely.
- DURABLE DESIGN - Made from a highly durable, natural latex rubber, these resistance body bands can be used for beginner training to obtain maximum resistance. From pull-up assistance and speed training to bicep and tricep exercises to lower body workouts involving calves, quads, hamstrings, and glutes, these bands provide the conditioning you need.
- FULL VERSATILITY - Use each band as best suits your exercise needs. these resistance bands are great for stretching and therapeutic exercises to strength training, including speed and agility training, increased resistance weight training, pull-up assistance, jumping, plyometrics, flexibility exercises, and general conditioning.
- DESIGNED FOR EASE AND AFFORDABILITY - With a simple loop design, resistance body bands are easy to put around ankles, calves, or thighs for a variety of lower body exercises, and they
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8005VS)
- SUNBEAM Sunbeam Round Contemporary Aluminum Ceramic Top Fire Table (9245)
- GENUINE FACTORY PART Starter Bit Jumpstart (49MASCBP966)
- OREGON Gator G5 Blade, 16-1/4 " L, 3 " W (596-321)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-5812-1 Aquasonic 100 Ultrasound Gel; 5 Liter Sonicpac with Refillable Dispenser - Each (50-5812-1)
- SUNNY HEALTH & FITNESS 500 m Obsidian Surge Water Rowering Machine (SF-RW5713)
- FABRICATION ENTERPRISES CanDo® Black Composite Foam Roller, Round, 6" Dia. x 36, Case of 12 (30-2280-12)
- WECARE FITNESS Rubber-Coated Chrome Handle 25 Lbs Dumbbells, Set of Two, Black, 2PK (WC-2P-25LB-BK)
- AEROMAT 0.5 x 20 x 48 in. Elite Workout Mat with Handle, Red (AE12875)
- FABRICATION ENTERPRISES CanDo® Deluxe ABS Inflatable Exercise Ball, Extra Thick, Orange, 55 cm (22") (30-1852)
- GOFIT Medicine Ball (8lbs; Black & Red) (GF-MB8)
- Jupiter Gear Exercise Equipment