Jupiter Gear JG-FLAG1-GRY Tactical USA Flag Patch with Cloth Hook & Eye Backing; Grey
Mfr # JG-FLAG1-GRY
Zoro # G703996386
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jupiter Gear
- MFR # JG-FLAG1-GRY
- Zoro # G703996386
- UPC # 702038293705
- Country of Origin China
- Category Flags
Description
Our reversible American Flag tactical patches allow you to swap flag colors to match the surroundings or to switch with other similar-sized patches you want to display. A removable patch allows you to wash the clothing without having to wash the patch itself. This keeps the colors brighter longer and makes the actual patch last longer. The backing is sew-on, allowing you to attach it to any wearable clothing, uniform, backpack, or duffel bag, or craft project. If you can pass a needle through it you can definitely put one of our patches on it! These cloth hook and eye patches are sure to stay in place regardless of activity. These morale-boosting patches are a way to display pride in-country or get flags with the standard American flag colors or in colors that match your camo.
Specifications- Color: Grey
- Size: 2" x 3"
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE CRAFT Bench/Back, Ingroud Mount, 6ft., Green (B6WBIG-GREEN)
- FLASH FURNITURE Palmetto 20ft Rectangle Sun Sail Shade Canopy with Included Nylon Attachment Ropes in Sand (GM-WL-SS22003-5-SAND-GG)
- LANDSCAPERS SELECT Connector Quick Brass 3/4In (GB9615)
- HOMESTEAD Fence Staple Eg, 2 in. - 5 lbs (HO2682900)
- DICKSONS 13 x 18 in Garden Outdoor Flags (1902)
- CORTINA SAFETY PRODUCTS PENNANT VINYL 100FT YELLOW (03-405)
- NYLGLO Louisiana Flag, 4x6 Ft, Nylon (142170)
- BUSCH Busch 49194 Busch Light Hikers Flag (49194)
- PATIOPLUS Llama Q Ara Blue Check Flag Canvas House (PA2551222)
- NYLGLO West Virginia Flag, 4x6 Ft, Nylon (145870)
- POST-IT FLAG, 50FL/DSP, 12DSP/BX, BE PK (MMM680BE12)
- Jupiter Gear Flags, Banners & Accessories