Jupiter Gear JG-FLAG1-ARMGRN Tactical USA Flag Patch with Cloth Hook & Eye Backing; Army Green
Mfr # JG-FLAG1-ARMGRN
Zoro # G503996340
Product Information
- Brand Jupiter Gear
- MFR # JG-FLAG1-ARMGRN
- Zoro # G503996340
- UPC # 702038293651
- Country of Origin China
- Category Flags
Description
Our reversible American Flag tactical patches allow you to swap flag colors to match the surroundings or to switch with other similar-sized patches you want to display. A removable patch allows you to wash the clothing without having to wash the patch itself. This keeps the colors brighter longer and makes the actual patch last longer. The backing is sew-on, allowing you to attach it to any wearable clothing, uniform, backpack, or duffel bag, or craft project. If you can pass a needle through it you can definitely put one of our patches on it! These cloth hook and eye patches are sure to stay in place regardless of activity. These morale-boosting patches are a way to display pride in-country or get flags with the standard American flag colors or in colors that match your camo.
Features- cloth hook and eye backing allows easy attachment to molle bags, operator caps, backpacks, and uniform
- Top Quality American Flag Patch with Detailed Embroidery
- ATACS Pattern Match
- Can be used with Condor, Tru-Spec, and other Operator / Contractor Caps
- Fit to Sew on Most of Your Favorite Garments. Make your Clothes More Presentable with Beautiful Stars and Stripes!
- Color: Army Green
- Size: 2" x 3"
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Weekend 80" x 26" x 3" Outdoor Chaise Cushion, Moon Rock (CMRCE80263)
- A & I PRODUCTS Sensor; Magnetic Pickup, Engine Speed 8" x7" x4" (A-RE519144)
- FOUR SEASONS Fitting-Cmprssn Bl #, 17856 (17856)
- BLACKSTONE Griddle Cover Blk 28" (5483)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-MI-HS-140306-IP-BO-D-US18-AG 28 x 40 in. Navy Military Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140306-BO)
- CAROLINES TREASURES 28 x 0.01 x 40 in. Mermaids Song Canvas House Flag (PRS4009CHF)
- ANNIN FLAGMAKERS Feather Flag, 2x8 Ft, Red (9red)
- ANCRA & SLINE Safety Flag Heavy Duty Red 18 x 18 in (4989312)
- ANNIN FLAGMAKERS US Hand Held Flag Set, 8in.Hx12in.W, PK12 (3874)
- CAROLINES TREASURES Sunset Barn Owl Flag Garden Size (ASA2002GF)
- EZ LINE Reusable Balloon Cluster Kit: Blue (550-BL)
- Jupiter Gear Flags, Banners & Accessories