Shop All Tracks & Rails
Juno Lighting
Track Section, 6 ft, Silver
Mfr # R 6FT SL
Zoro # G2471108
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 6 ft
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Silver
- Height - Track Lighting Track and Connectors 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R 6FT SL
- Zoro # G2471108
- UPC # 661209251824
- Country of Origin United States
- Category Tracks & Rails
Dimensions
Track Length - Nominal - Track Lighting | 6 ft |
Height - Track Lighting Track and Connectors | 1/2 in |
Length - Track Lighting Track and Connectors | 67 7/8 in |
Height (In.) | 1/2 |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Length (In.) | 67-7/8 |
Width (In.) | 1-3/8 |
Nominal Track Length | 6 ft |
Overall Length | 67 7/8 in |
Overall Height | 1/2 in |
Overall Width | 1 3/8 in |
Description
Track Section, Track Style J, Housing Color Silver, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 67 7/8 in, Overall Height 1/2 in, Housing Finish Silver, Housing Material Aluminum, Includes Mounting Hardware Yes, Lighting Certification Unrated, Maximum Wattage 2,400 W, Mounting Hardware Included Bushing, Set Screws, Mounting Location Ceiling, Wall, Mounting Type Pendant, Surface, Nominal Track Length 6 ft, Overall Width 1 3/8 in, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12W A19 LED - 30K - 75W Replace - E26 Base - 220 Degree Beam - 10PK (S11437)
- ILC Replacement for Federal Signal 131dst replacement light bulb lamp (131DST FEDERAL SIGNAL)
- VIVIDLIGHTING 2 Count 20 Watt 12V MR16 Bulbs (VI649288)
- ILC Replacement for Lumenarc Lu100/s54 replacement light bulb lamp (LU100/S54 LUMENARC)
- JUNO LIGHTING Track Section, 6 ft, White (R 6FT WH)
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- JUNO LIGHTING Monopoint Adapter, Black (R40N BL)
- JUNO LIGHTING Track Section, 8 ft, White (R 8FT WH)
- JUNO LIGHTING Conduit Feed, Black (R34 BL)
- JUNO LIGHTING Track Section, 2 ft, Black (R 2FT BL)
- JUNO LIGHTING T-Bar Attachment Clips (R37916)
- Juno Lighting Tracks & Rails