Shop All Tracks & Rails
Juno Lighting
Track Section, 2 ft, Silver
Mfr # R 2FT SL
Zoro # G2471141
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 2 ft
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Silver
- Type Single Circuit Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R 2FT SL
- Zoro # G2471141
- UPC # 661209251800
- Country of Origin United States
- Category Tracks & Rails
Dimensions
Track Length - Nominal - Track Lighting | 2 ft |
Height - Track Lighting Track and Connectors | 1/2 in |
Height (In.) | 1/2 |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Length (In.) | 19-7/8 |
Width (In.) | 1-3/8 |
Length - Track Lighting Track and Connectors | 19 7/8 in |
Nominal Track Length | 2 ft |
Overall Height | 1/2 in |
Overall Length | 19 7/8 in |
Overall Width | 1 3/8 in |
Description
Track Section, Track Style J, Housing Color Silver, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 19 7/8 in, Overall Height 1/2 in, Housing Finish Silver, Housing Material Aluminum, Includes Mounting Hardware Yes, Lighting Certification Unrated, Maximum Wattage 2,400 W, Mounting Hardware Included Bushing, Set Screws, Mounting Location Ceiling, Wall, Mounting Type Pendant, Surface, Nominal Track Length 2 ft, Overall Width 1 3/8 in, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lights OF America 4u/65k replacement light bulb lamp (4U/65K LIGHTS OF AMERICA)
- ILC Replacement for Kulka 530-6 (530-6 KULKA)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- HALO Open Trim With Socket Support, 300 (300P)
- JUNO LIGHTING T-Bar Attachment Clips (R37916)
- JUNO LIGHTING Conduit Feed, Black (R34 BL)
- JUNO LIGHTING Track Section, 2 ft, White (R 2FT WH)
- JUNO LIGHTING Track Section, 4 ft, Silver (R 4FT SL)
- JUNO LIGHTING Track Section, 6 ft, White (R 6FT WH)
- JUNO LIGHTING Track Section, 8 ft, White (R 8FT WH)
- ELCO LIGHTING Single Circuit Track (EP002BZ)
- Juno Lighting Tracks & Rails