Shop All Tracks & Rails
Juno Lighting
Track Section, 2 ft, Black
Mfr # R 2FT BL
Zoro # G0700415
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 2 ft
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Black
- Number of Circuits - Track Lighting 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R 2FT BL
- Zoro # G0700415
- UPC # 661209031716
- Country of Origin United States
- Category Tracks & Rails
Dimensions
Track Length - Nominal - Track Lighting | 2 ft |
Length - Track Lighting Track and Connectors | 19 7/8 in |
Length (In.) | 19-7/8 |
Height (In.) | 1/2 |
Width (In.) | 1-3/8 |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Height - Track Lighting Track and Connectors | 1/2 in |
Nominal Track Length | 2 ft |
Overall Length | 19 7/8 in |
Overall Width | 1 3/8 in |
Overall Height | 1/2 in |
Description
Track Section, Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 19 7/8 in, Overall Height 1/2 in, Housing Finish Black, Housing Material Aluminum, Includes Mounting Hardware Yes, Lighting Certification Unrated, Maximum Wattage 2,400 W, Mounting Hardware Included Bushing, Set Screws, Mounting Location Ceiling, Wall, Mounting Type Pendant, Surface, Nominal Track Length 2 ft, Overall Width 1 3/8 in, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Halogen Lamp, 35W, 290 lm, Clear Finish (S3516)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN3)
- KOEHLER BRIGHTSTAR DC Plug 12-24V For Lighthawk (07870)
- LITHONIA LIGHTING LED Flat Panel, 4039 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- JUNO LIGHTING T-Bar End Feed, Black (R36 BL)
- JUNO LIGHTING Track Continuation Kit, Black (R49 BL)
- JUNO LIGHTING T-Bar Attachment Clips (R37D)
- JUNO LIGHTING Track Section, 8 ft, Silver (R 8FT SL)
- JUNO LIGHTING Track Section, 4 ft, White (R 4FT WH)
- JUNO LIGHTING Conduit Feed, Black (R34 BL)
- JUNO LIGHTING T-Bar Attachment Clips (R37916)
- Juno Lighting Tracks & Rails