Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Universal, 75W, 120V
Mfr # R541 WH
Zoro # G0700771
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 50, 75
- Color - Track Lighting Head White
- Height - Track Lighting Head 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R541 WH
- Zoro # G0700771
- UPC # 661209030900
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Height - Track Lighting Head | 3 5/8 in |
Length | 2 3/8 in |
Diameter | 2 1/8 in |
Overall Height | 3 5/8 in |
Overall Length | 2 3/8 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Cylinder, Lighting Technology Incandescent, Housing Color White, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 2 1/8 in, Overall Length 2 3/8 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BUHL QLV-1 (QLV-1 BUHL)
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- SATCO 8.8 Watt A19 LED Lamp - 2700K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28914)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 WHB WH)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BZ)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 BL)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 WH)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 75W, 120V (R532 BL)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 BLB BL)
- NUVO Fixture, Track Head, LED, 60W, 120V, Light Bar, 3000K, Black (TH507)
- Juno Lighting Track Lighting Fixtures