Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Step Cylinder, 50W, 120V
Mfr # R511 BLB BL
Zoro # G2472270
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head Black with Black Baffle
- Includes On-Off Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R511 BLB BL
- Zoro # G2472270
- UPC # 661209030511
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Length | 5 1/8 in |
Height - Track Lighting Head | 7 1/2 in |
Diameter | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Length | 5 1/8 in |
Overall Height | 7 1/2 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Step, Lighting Technology Incandescent, Housing Color Black with Black Baffle, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 3 1/2 in, Overall Length 5 1/8 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 7 1/2 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING LED Undercabinet (P700000-028-30)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/835/ECO)
- KEYSTONE T5HO Program Start Electronic Ballast, KTEB-454HO-UV-PS (KTEB-454HO-UV-PS)
- MIDWEST FASTENER Medium Base Porcelain Shallow Back Snap-In Sockets 3PK (77843)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 WH)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 BL)
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 WH)
- JUNO LIGHTING Track Fixture, Flat Back, 75W, 120V (R522 WHB WH)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 BLB BL)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 WH)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Brushed Nickel Finish (TH301)
- Juno Lighting Track Lighting Fixtures