Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Round Back Cylinder, 120V
Mfr # R502 WHB WH
Zoro # G0700878
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 75
- Color - Track Lighting Head White with Black Baffle
- Adjustable Range 90 Degrees Vertical and 358 Degrees Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R502 WHB WH
- Zoro # G0700878
- UPC # 661209030610
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Height - Track Lighting Head | 8 3/8 in |
Diameter | 4 3/8 in |
Length | 6 in |
Overall Width | 4 3/8 in |
Overall Height | 8 3/8 in |
Overall Length | 6 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Roundback, Lighting Technology Incandescent, Housing Color White with White Baffle, Maximum Wattage 75 W, Input Voltage 120 V AC, Diameter 4 3/8 in, Overall Length 6 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 8 3/8 in, Overall Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage, Back: Open (STI-9641)
- ILC Replacement For LIGHT BULB LAMP, RSU139T5120V2 (RSU139T5120-V2)
- EURI LIGHTING LED A19 100W Dim ES (EA19-15W2020e)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/830)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 WHB WH)
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 BL)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 WH)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BL)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 BLB WH)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 WH)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, Black Finish (TH280)
- Juno Lighting Track Lighting Fixtures