Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Round Back, 50W, 120V
Mfr # R712 BL
Zoro # G0700710
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head Black
- Adjustable Range 90 Degrees Vertical and 358 Degrees Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R712 BL
- Zoro # G0700710
- UPC # 661209104236
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Height - Track Lighting Head | 6 in |
Diameter | 2 1/2 in |
Length | 3 3/4 in |
Overall Length | 3 3/4 in |
Overall Height | 6 in |
Overall Width | 2 1/2 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Roundback, Lighting Technology Incandescent, Housing Color Black, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 2 1/2 in, Overall Length 3 3/4 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type GU10, Compatible with Product Type Trac-Lites, Trac-Master Trac, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wallach Zoomstar-serial Numbers Start With W replacement light bulb lamp (ZOOMSTAR-SERIAL NUMBERS START WITH W WALLACH)
- WESTGATE DLSN6-30KLED 5" DISK LIGHT WITH PIR SENSOR, 120V, 10W, 650LM, 30K (DLSN6-30K)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- ILC Replacement for Damar F13tt/827/gx23 replacement light bulb lamp (F13TT/827/GX23 DAMAR)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 SC)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 75W, 120V (R532 WH)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 WHB WH)
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V (R552 WH)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 WH)
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V (R541 BL)
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62530DW)
- Juno Lighting Track Lighting Fixtures