Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Open Back Spot, 75W, 120V
Mfr # R533 WH
Zoro # G2472018
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 75
- Color - Track Lighting Head White
- Input Voltage - Track Lighting Head 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R533 WH
- Zoro # G2472018
- UPC # 661209026507
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Diameter | 3 7/8 in |
Length | 4 3/8 in |
Height - Track Lighting Head | 7 3/4 in |
Overall Width | 3 7/8 in |
Overall Height | 7 3/4 in |
Overall Length | 4 3/8 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Spot, Lighting Technology Incandescent, Housing Color White, Maximum Wattage 75 W, Input Voltage 120 V AC, Diameter 3 7/8 in, Overall Length 4 3/8 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 7 3/4 in, Overall Width 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Floodlight, LED, SMD, 20W, 4000K (ASD-SFL2040)
- ILC Replacement for Mitutoyo Ph3500 Surface replacement light bulb lamp (PH3500 SURFACE MITUTOYO)
- POLICE SECURITY FLASHLIGHTS Pentacle 500 Lumen Slide Focus Lightweight Flashlight (98702)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F40/DIM/ULW/120V 6/1FB)
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V (R552 WH)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 BLB BL)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 SC)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 WHB WH)
- JUNO LIGHTING Track Fixture, Round Back, 50W, 120V (R712 BL)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BL)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 BL)
- Juno Lighting Track Lighting Fixtures