Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Open Back Spot, 75W, 120V
Mfr # R533 BL
Zoro # G2472027
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 75
- Color - Track Lighting Head Black
- Height - Track Lighting Head 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R533 BL
- Zoro # G2472027
- UPC # 661209026491
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Height - Track Lighting Head | 7 3/4 in |
Diameter | 3 7/8 in |
Length | 4 3/8 in |
Overall Height | 7 3/4 in |
Overall Length | 4 3/8 in |
Overall Width | 3 7/8 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Spot, Lighting Technology Incandescent, Housing Color Black, Maximum Wattage 75 W, Input Voltage 120 V AC, Diameter 3 7/8 in, Overall Length 4 3/8 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 7 3/4 in, Overall Width 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER ENERGIZER 150 Lumens, LED Red Headlamp (HDBIN32EB)
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- METALUX Wn 2 Lmp, 2' Wrparnd, Eltrnc Bal, T8 (WN-217A-UNV-EB81-U)
- JUNO LIGHTING Track Fixture, Flat Back, 50W, 120V (R521 WHB WH)
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V (R552 WH)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 WH)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 WHB WH)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 WH)
- JUNO LIGHTING Track Fixture, Flare, 50W, 120V (R715 BL)
- NUVO 8 ft., Track, White Finish (TR122)
- Juno Lighting Track Lighting Fixtures