Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Open Back Spot, 120W, 120V
Mfr # R534 BL
Zoro # G2472009
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 120
- Color - Track Lighting Head Black
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R534 BL
- Zoro # G2472009
- UPC # 661209026484
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Diameter | 5 1/8 in |
Height - Track Lighting Head | 9 5/8 in |
Length | 5 3/4 in |
Overall Height | 9 5/8 in |
Overall Length | 5 3/4 in |
Overall Width | 5 1/8 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Spot, Lighting Technology Incandescent, Housing Color Black, Maximum Wattage 120 W, Input Voltage 120 V AC, Diameter 5 1/8 in, Overall Length 5 3/4 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Head Rotation Range 358 Degrees , Housing Material Steel, Includes Floating Socket Mount, On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 9 5/8 in, Overall Width 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, LED, 12W Track Head, Angle Arm, White, 24 Deg. Beam (TH421)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF750N1FMDKBZ)
- ILC Replacement for Sylvania Fc16t9/cw/rs replacement light bulb lamp (FC16T9/CW/RS SYLVANIA)
- WALDMANN Overhead Task Light, LED, 3000 lm, 37W, Gray (113475000-00704990)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 WH)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 WH)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 WH)
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V (R552 WH)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 BL)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 75W, 120V (R532 BL)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET629B)
- Juno Lighting Track Lighting Fixtures