Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Flared Step, 50W, 120V
Mfr # R551 SC
Zoro # G2472051
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head Satin Nickel
- Suggested Lamp Type PAR20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R551 SC
- Zoro # G2472051
- UPC # 661209036865
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Diameter | 3 1/2 in |
Length | 3 3/4 in |
Height - Track Lighting Head | 4 3/8 in |
Overall Width | 3 1/2 in |
Overall Length | 3 3/4 in |
Overall Height | 4 3/8 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Flared, Lighting Technology Incandescent, Housing Color Silver, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 3 1/2 in, Overall Length 3 3/4 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Head Rotation Range 358 Degrees , Housing Finish Satin, Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 4 3/8 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-C-MCT-62)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 12"Max. Length (F8T5/CW PH 25PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/2P/ALTO)
- ILC Replacement for Light Bulb / Lamp Q5mr8/fl-fg-6v replacement light bulb lamp (Q5MR8/FL-FG-6V LIGHT BULB / LAMP)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 WH)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 BL)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 WH)
- JUNO LIGHTING Track Fixture, Flare, 50W, 120V (R715 BL)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 WH)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 WH)
- CANARM Two Light Track, 50W, 14x8-1/2x5" (IT622A02ORB10)
- Juno Lighting Track Lighting Fixtures