Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Flared Step, 120W, 120V
Mfr # R550 WH
Zoro # G0700835
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 120
- Color - Track Lighting Head White
- Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R550 WH
- Zoro # G0700835
- UPC # 661209324535
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Length | 5 7/8 in |
Height - Track Lighting Head | 5 9/16 in |
Diameter | 6 in |
Overall Height | 5 9/16 in |
Overall Width | 6 in |
Overall Length | 5 7/8 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Flared, Lighting Technology Incandescent, Housing Color White, Maximum Wattage 120 W, Input Voltage 120 V AC, Diameter 6 in, Overall Length 5 7/8 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 5 9/16 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- ADVANCE PHILIPS ADVANCE 80 Watts, 1 Lamps, HID Ballast (IMH-70-E-LF)
- STONCO Area Light (AL150-NW-G2-AR-3-8-FAWS-TLRD3-BZ)
- ILC Replacement for Westinghouse 03675 replacement light bulb lamp, 4PK (03675 WESTINGHOUSE)
- JUNO LIGHTING Track Fixture, Flare, 50W, 120V (R715 BL)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 75W, 120V (R532 WH)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 BL)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BL)
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V (R552 BL)
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V (R541 BL)
- LIGHTOLIER LED Track Head, 6-9/16in.L, White, 1000lm (LLAV1130WH)
- Juno Lighting Track Lighting Fixtures