Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Flare, 50W, 120V
Mfr # R715 BZ
Zoro # G2471561
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head Bronze
- Adjustable Range 90 Degrees Vertical and 358 Degrees Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R715 BZ
- Zoro # G2471561
- UPC # 661209305664
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Diameter | 2 13/16 in |
Length | 3 7/16 in |
Height - Track Lighting Head | 3 11/16 in |
Overall Height | 3 11/16 in |
Overall Width | 2 13/16 in |
Overall Length | 3 7/16 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Flared, Lighting Technology Incandescent, Housing Color Bronze, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 2 13/16 in, Overall Length 3 7/16 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type GU10, Compatible with Product Type Trac-Lites, Trac-Master Trac, Head Rotation Range 358 Degrees , Housing Finish Painted, Housing Material Steel, Includes On-Off Switch, Includes Bulb No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Showerlight, 951 4" (951SNS)
- ILC Replacement for Feit Electric Esl14tm replacement light bulb lamp (ESL14TM FEIT ELECTRIC)
- MAXLITE Dusk to Dawn Hardwired LED Bronze Slim Flood Light (MSF50UW-50BY)
- LITHONIA LIGHTING LED Flat Panel, 3905 lm, Max Fixture 38.6W (EPANL 1X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V (R552 BL)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 BL)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 WHB WH)
- JUNO LIGHTING Track Fixture, Flat Back, 75W, 120V (R522 WHB WH)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 BLB WH)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 WH)
- ACCESS LIGHTING Lincoln, 4 Light Adjustable LED Track, Matte Black Finish (63074LEDDLP-MBL)
- Juno Lighting Track Lighting Fixtures