Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Flare, 50W, 120V
Mfr # R715 BL
Zoro # G2471570
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head Black
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R715 BL
- Zoro # G2471570
- UPC # 661209305640
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Height - Track Lighting Head | 3 11/16 in |
Length | 3 7/16 in |
Diameter | 2 13/16 in |
Overall Height | 3 11/16 in |
Overall Length | 3 7/16 in |
Overall Width | 2 13/16 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Flared, Lighting Technology Incandescent, Housing Color Black, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 2 13/16 in, Overall Length 3 7/16 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type GU10, Compatible with Product Type Trac-Lites, Trac-Master Trac, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20875)
- STREAMLIGHT Black Yes 400 lm lm (66149)
- ILC Replacement for Alinea Led50sym-24k replacement light bulb lamp (LED50SYM-24K ALINEA)
- METALUX Cz 2X4 Rb Fracln, 4000Lm, 3500K, Unv0-10Vdd (24CZ-LD5-40-UNV-L835-CD1-U)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 WHB WH)
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 WH)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 BL)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 BL)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB WH)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 BLB BL)
- BELL + HOWELL QUAD LED BULB E26 5500L (7641)
- Juno Lighting Track Lighting Fixtures