Shop All Track Lighting Fixtures
This Product is Discontinued
Juno Lighting
Track Fixture, Cylinder, 50W, 12V (Discontinued)
Mfr # R701 BL
Zoro # G2471981
This Product is Discontinued
Key Features
- Lighting Technology Halogen, Incandescent
- Lamp Voltage - Track Lighting Head 12V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head Black
- Input Voltage - Track Lighting Head 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R701 BL
- Zoro # G2471981
- UPC # 661209030689
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Length | 3 1/4 in |
Height - Track Lighting Head | 5 1/2 in |
Diameter | 2 1/4 in |
Overall Height | 5 1/2 in |
Overall Length | 3 1/4 in |
Overall Width | 2 1/4 in |
Description
Track Lighting Head, Compatible with Track Style Not Available, Shape Cylinder, Lighting Technology Halogen, Incandescent, Housing Color Black, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 2 1/4 in, Overall Length 3 1/4 in, Aiming Range 90 Degrees , Bulb Base Type GY6.35, Head Rotation Range 358 Degrees , Housing Material Steel, Includes Transformer, Includes Bulb No, Lighting Certification Unrated, Overall Height 5 1/2 in, Overall Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.