Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Cast Cube, 50W, 120V
Mfr # R714 BL
Zoro # G2471616
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head Black
- Includes On-Off Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R714 BL
- Zoro # G2471616
- UPC # 661209305602
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Height - Track Lighting Head | 4 1/2 in |
Length | 3 1/4 in |
Diameter | 2 1/4 in |
Overall Length | 3 1/4 in |
Overall Width | 2 1/4 in |
Overall Height | 4 1/2 in |
Description
Track Lighting Head, Compatible with Track Style J, Shape Cube, Lighting Technology Incandescent, Housing Color Black, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 2 1/4 in, Overall Length 3 1/4 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type GU10, Compatible with Product Type Trac-Lites, Trac-Master Trac, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- CURRENT GE LED+ CAM E26 (Medium) LED Dusk to Dawn Bulb Soft White 60 W , 2PK (93121493)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 6 1/2"), 16"OD x 3 1/2"ID x 1"P (CMP16BA)
- GROTE Flange, Stainless Steel, 3 1/2 In. (43823)
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V (R541 WH)
- JUNO LIGHTING Track Fixture, Flare, 50W, 120V (R715 BL)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 BL)
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V (R552 WH)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 WH)
- JUNO LIGHTING Track Fixture, Round Back, 50W, 120V (R712 BL)
- JOHNSON JOHNNY SQUARE 4-1/2"" (1904-0450)
- Juno Lighting Track Lighting Fixtures