Shop All Track Lighting Fixtures
Juno Lighting
Track Fixture, Bell, 50W, 120V
Mfr # R718 BZ
Zoro # G2471449
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head Bronze
- Lamp Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R718 BZ
- Zoro # G2471449
- UPC # 661209305787
- Country of Origin Viet Nam
- Category Track Lighting Fixtures
Dimensions
Height - Track Lighting Head | 5 1/4 in |
Length | 4 in |
Diameter | 3 in |
Overall Length | 4 in |
Overall Height | 5 1/4 in |
Overall Width | 3 in |
Description
Track Lighting Head, Compatible with Track Style Not Available, Shape Bell, Lighting Technology Incandescent, Housing Color Bronze, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 3 in, Overall Length 4 in, Aiming Range 90 Degrees , Bulb Base Type GU10, Compatible with Product Type Trac-Lites, Trac-Master Trac, Head Rotation Range 358 Degrees , Housing Material Aluminum, Includes On-Off Switch, Includes Bulb No, Lighting Certification Unrated, Overall Height 5 1/4 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Miniature LED Bulb, 120V (270LEDW120V)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Black, Clear Glass (6697200)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/835/XP/SS/ECO3)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V (R552 WH)
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V (R541 WH)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 BL)
- JUNO LIGHTING Track Fixture, Flat Back, 75W, 120V (R522 WHB WH)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 BL)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 WHB WH)
- NUVO 4 ft., Track, White Finish (TR120)
- Juno Lighting Track Lighting Fixtures