Shop All Track Lighting Fixtures
This Product is Discontinued
Juno Lighting
Track Fixture, Barn Doors, 50W, 12V (Discontinued)
Mfr # R705 WH
Zoro # G0700738
This Product is Discontinued
Key Features
- Lighting Technology Halogen, LED
- Lamp Voltage - Track Lighting Head 12V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head White
- Height - Track Lighting Head 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Juno Lighting
- MFR # R705 WH
- Zoro # G0700738
- UPC # 661209305350
- Country of Origin Unknown
- Category Track Lighting Fixtures
Dimensions
Height - Track Lighting Head | 6 1/2 in |
Diameter | 3 1/4 in |
Length | 4 in |
Details
Item - Track Lighting | Head |
Lighting Technology | Halogen, LED |
Lamp Voltage - Track Lighting Head | 12V AC |
Max. Wattage - Track Lighting Head | 50 |
Color - Track Lighting Head | White |
Lamp Included | No |
Material - Track Lighting Head | Aluminum |
Suggested Lamp Type - Track Lighting Head | MR16CG |
Adjustable Range | 90 Degrees Vertical and 358 Degrees Horizontal |
Includes | On-Off Switch |
Item | Track Lighting Head |
Input Voltage - Track Lighting Head | 120V AC |
Description
Track Lighting Head, Lighting Technology Halogen, LED, Diameter 3 1/4 in, Includes On-Off Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.